Zoro Homepage

51606 5 in. 16 Row Series Stack Plate Cooler, -6 AN Inlets

  • Mfr # DER51606

  • Zoro # G015828474


original price: $249.99
6% off
new price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER51606
Zoro #
G015828474
UPC #
083277516061
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. Our most efficient heat exchanger the all aluminum 16 row Stacked Plate cooler features sturdy furnace brazed construction full 2in deep turbulator-equipped plates and a black powder coat finish. With minimal pressure drop it can be used for engine transmission or fuel cooling. Includes bright aluminum anodized finished -6AN male adapter fittings. Features -Designed for engine and transmission cooling -Most efficient heat exchangers -Furnace brazed aluminum construction with 4 integrated mounting brackets -16 row cooler design -Male -10 AN aluminum O-ring inlet fittings -32 000 BTU per hour Specifications - Construction: Aluminum - Inlet Size: -10 AN O-ring Female x -6 AN Male - Inlet Dimension: 10in - Mounting: 12-1/4in x 4-7/8in - BTU: 32 000 BTU's Per Hour - Dimension: 6-7/16in H x 13in W x 2in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.