66821 17.62 x 1.12 in. PWM Single RAD Fan with Aluminum Shroud Assembly

  • Mfr # DER66821

  • Zoro # G215854228


original price:  $845.99 , new price: $761.99 , 9 percent off
new price:  $761.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DER66821
Zoro #
G215854228
UPC #
83277668210
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. Get complete control of your engine temperature! Derale Performance has integrated their high performing shrouded Powerpacks with the ultimate fan controller. Using a high output electric fan incorporated into an engineered shroud this Powerpack can conquer even the most difficult cooling conditions. This unit features a Aluminum shroud measuring 20-3/4in wide by 17-5/8in top to bottom and is only 3in in overall depth to offer a precision fit. This 17in high output two speed fan is one of the best in our line-up offering up to 2400 CFM and is specifically designed to thrive on thick tight fin radiator cores. Features -High output 265 watt motors -Raw aluminum shroud construction can be polished painted or anodized -Made from the highest quality materials Specifications - CFM: 2400 High/1800 Low - Amp Draw High/Low: 23.5/17.4 - Width: 20-3/4in - Mounting Holes Center to Outside Edge: 1/2in - Size: 17.62in x 1.12in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.