Zoro Homepage

Radiator Fan with Aluminum Shroud Assembly

  • Mfr # DER16823

  • Zoro # G016377124


product price: $446.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER16823
Zoro #
G016377124
UPC #
-
Country of Origin
China

Description

This High Output Single RAD Fan is part of the new HO Aluminum Shrouded Fans Series designed with popular applications in mind. This assembly measures 21 in. wide by 16 0.75 in. top to bottom and only 3 in. thick overall to offer a precision fit. The raw aluminum shroud gives the user the freedom to polish, anodize, paint, or simply leave it natural to create a truly custom look for an affordable price. The 17 in. high output two speed fan is one of the best in our line-up offering 2400 CFM when on high to create the most airflow possible in a compact size. Features Designed for primary cooling Raw aluminum shroud construction can be polished, painted or anodized High Output 265 watt motor 2400 CFM Ultra-quiet patented skewed blade design Kit includes mounting brackets and complete mounting hardware

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.