
Remote Transmission Cooler
Mfr # D65-13950
Zoro # G216345886
product price: $439.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D65-13950
Zoro #
G216345886
UPC #
-
Country of Origin
China
Description
Features Mounts anywhere space permits Electric fan supplies optimum airflow Dramatically extends engine and transmission life High efficiency oem style plate & fin cooler Clear anodized aluminum shroud 500 cfm reversible tornado electric fan 6an inlet size Transmission cooler kit includes fan mounted cooler two 6an fittings and four 6an x 3 8" hose barb fittings 180°f in line thermostat 10 ft of oem spec hose 5 16" insta dapt radiator fitting 5 16" and 3 8" compression fittings and hardware Specifications Cooler style Plate & Fin Inlet size 5 8" 18 o ring female x 6AN male Fan size 8" CFM 500 Amp draw 4 8 Width 12 3 4" Height 9 3 8" Depth 4 5 16" Inlet dim 8 9 16" Mounting 11 5 8" x 4" Hose size 3 8" Hose length 10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.