Zoro Homepage

Transmission Cooling Pan, Black

  • Mfr # D65-14208

  • Zoro # G016345888


product price: $371.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D65-14208
Zoro #
G016345888
UPC #
-
Country of Origin
China

Description

Features Heavy gauge stamped steel construction Two stage heat dissipating black finish 1 8" npt temperature sender port Reduces fluid temperatures up to 50°f Increases fluid capacity by 7 qts 30 oz Patented turbulator cooling tubes add heat transfer capability Magnetic drain plug with increased magnetic strength and rubber steel washer Specifications Tube depth 4 1 4" Temp bung size 1 8" NPT Pan Dimensions 6 5 16" x 13 3 4" x 20 3 8"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.