Zoro Homepage

Transmission Cooling Pan for Dodge

  • Mfr # D65-14210

  • Zoro # G716345911


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D65-14210
Zoro #
G716345911
UPC #
-
Country of Origin
China

Description

Features Heavy gauge stamped steel construction Two stage heat dissipating black finish 1 8" npt temperature sender port Reduces fluid temperatures up to 50°f Increases fluid capacity by up to 5 qts 16 oz Patented turbulator cooling tubes add heat transfer capability Magnetic drain plug with increased magnetic strength and rubber steel washer Specifications Pan Dimensions 15 5 16" Length x 11 3 4" Width x 4" Height Drain plug adds 1 4" to height 0 Tube depth 3 5 8" Extra capacity from A727 pan 5 qts 16 oz Extra capacity from A518 pan 2 qts 3 oz Temp bung size 1 8" NPT

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.