Shop DERALE
See all product information
Create Account
V-Belt, D65, D, 1 in
- Mfr # D65-31510
- Zoro # G704017783
product price:Â
$
52.99
/ea
Key Features
V-Belt Section
D
Industry Number
D65
Outside Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D65-31510
- Zoro #
- G704017783
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Section
- D
- Industry Number
- D65
Dimensions
- Outside Length
- 1 in
Description
This 1 in. belt driven fan spacer comes with a clear anodized finish and is designed to fit most domestic 5/8 in. pilot water pumps.
Specifications- Spacer construction: Aluminum
- Anodize color: Clear
- Length: 1 in.
- Male pilot diameter: 5/8 in.
- Female pilot diameter: 5/8 in.
- Bolt size: (4, 5/16-18 & (4, 5/16 in.-24
- Flange bolt spacing: 1-3/4 - 2-1/4 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.