Disposable Gloves, 4 Mil Palm, Nitrile Examination, Powder-Free, XL, Blue, 100PK

  • Mfr # 81140 (XL)

  • Zoro # G822773226


product price:  $7.85
/pk 100, $0.08/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81140 (XL)
Zoro #
G822773226
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
4 mil
Size
XL

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Latex-Free
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.