Zoro Homepage
This item is Discontinued.
Deroyal Cheesecloth 20/12, Bleached Grade 10, 4yd. B4YD

Cheesecloth 20/12, Bleached Grade 10, 4yd. (Discontinued)

  • Mfr # B4YD
  • Zoro # G5023514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4YD
Zoro #
G5023514
UPC #
749756824767
Country of Origin
China

Dimensions

Length
4 yd
Width
36 in

Details

Item
Cheesecloth 20/12, Bleached Grade 10
For Use With
Cleaners, Paint, Polish
Construction
Cotton
Color
White
Material
Cotton
Product Type
Cheesecloth 20/12, Bleached
Compatible Product Type
Cleaner, Paint, Polish
Grade
10

Description

Cheesecloth 20/12, Bleached Grade 10, Color White, Compatible Product Type Cleaner, Paint, Polish, Grade 10, Length 4 yd, Material Cotton, Product Type Cheesecloth 20/12, Bleached, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.