Zoro Homepage

Tack Cloth, 18 In x 36 In, PK3

  • Mfr # TC3

  • Zoro # G5023523


product price: $3.99
/pk 3, $1.33/ea

Key Features

Color
Tan
For Use With
Metal, Paint, Tile, Wood
Length
36 in
Width
18 in
Construction
Tack Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC3
Zoro #
G5023523
UPC #
-
Country of Origin
China

Dimensions

Length
36 in
Width
18 in

Details

Color
Tan
For Use With
Metal, Paint, Tile, Wood
Item
Tack Cloth
Construction
Tack Cloth

Description

Tack Cloth, Length 36 in, Width 18 in, For Use With Metal, Paint, Tile, Wood, Color Tan, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.