Desiccant Breather Adapter, Silver
- Mfr # DC-EXA-10
- Zoro # G724146593
product price:Â
$
20.85
/ea
Sold in multiples of 6 for
$125.10
Key Features
Features
1 in NPT Male to 1 in NPT Male
Material
Steel
Overall Height
2 5/16 in
Overall Length
1 3/8 in
Overall Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-EXA-10
- Zoro #
- G724146593
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 5/16 in
- Overall Length
- 1 3/8 in
- Overall Diameter
- 1 3/8 in
- Overall Width
- 1 3/8 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
- Fits Chest Size
- 1 in NPT Male to 1 in NPT Male
Details
- Features
- 1 in NPT Male to 1 in NPT Male
- Material
- Steel
- Item
- Desiccant Breather Adapter
- Product Type
- Steel Male to Male Adapter
- Color
- Silver
- Compatible with Manufacturer Model Number
- DC-EX-4, DC-EX-3, DC-EX-2
- Compatible with Mfr. Model Number
- DC-EX-4, DC-EX-3, DC-EX-2
- Compatible Manufacturer Part Number
- DC-EX-4, DC-EX-3, DC-EX-2
- Compatible Manufacturer Model Number
- DC-EX-4, DC-EX-3, DC-EX-2
- Shell Material
- Steel
- Wire Color
- Silver
Description
Desiccant Breather Adapter, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.