Zoro Homepage

Adjustable Wrist Band, 4mm, Snap

  • Mfr # 09028

  • Zoro # G3968842


product price: $9.69
/ea

Key Features

Material
Elastic
Includes
Alligator Clip
Features
Antimicrobial and Anti-Odor Performance, Date Coded, Locking Clasp, Medical Grade 300 Series Stainless Steel, Non-Shedding, Non-Sloughing Band Material
Standards
ANSI/ESD S20.20, UL Listed
Cord Shape
Coiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09028
Zoro #
G3968842
UPC #
-
Country of Origin
United States

Dimensions

Strap Length - Maximum
13 in

Details

Item
Static Control Wrist Strap
Material
Elastic
Includes
Alligator Clip
Features
Antimicrobial and Anti-Odor Performance, Date Coded, Locking Clasp, Medical Grade 300 Series Stainless Steel, Non-Shedding, Non-Sloughing Band Material
Standards
ANSI/ESD S20.20, UL Listed
Cord Shape
Coiled
Strap Material
Elastic
Strap Color
Light Blue
Fastening Style
Snap
Number of Strap Conductors
1

Description

Adjustable Wrist Band, Silver Impreganted Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.