Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrist Strap, MagSnap

  • Mfr # 09183

  • Zoro # G1013392


product price: $10.65
/ea

Key Features

Standards
ANSI/ESD S20.20, UL Listed
Features
Date Coded, Non-Shedding, Non-Sloughing Replaceable Lightweight Fabric Band
Fastening Style
Snap
Strap Color
Silver
Strap Length - Maximum
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09183
Zoro #
G1013392
UPC #
-
Country of Origin
United States

Dimensions

Strap Length - Maximum
13 in

Details

Item
Static Control Wrist Strap
Standards
ANSI/ESD S20.20, UL Listed
Features
Date Coded, Non-Shedding, Non-Sloughing Replaceable Lightweight Fabric Band
Fastening Style
Snap
Strap Color
Silver
Strap Material
Polypropylene
Number of Strap Conductors
1
Cord Shape
Coiled

Description

Adjustable Wrist Strap,MagSnap

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.