Zoro Homepage

Adjustable Wristband, w/Hook and Loop

  • Mfr # 09060

  • Zoro # G6283527


product price: $11.15
/ea

Key Features

Includes
Molded Plastic Cover
Features
Non Reactive, Anti-Microbial, Anti-Bacterial Medical Grade Conductive Strip
Standards
ANSI/ESD S20.20
Cord Shape
Coiled
Strap Length - Maximum
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09060
Zoro #
G6283527
UPC #
-
Country of Origin
United States

Dimensions

Strap Length - Maximum
9.75 in

Details

Item
Static Control Wrist Strap
Includes
Molded Plastic Cover
Features
Non Reactive, Anti-Microbial, Anti-Bacterial Medical Grade Conductive Strip
Standards
ANSI/ESD S20.20
Cord Shape
Coiled
Strap Color
Dark Blue
Fastening Style
Snap
Strap Material
Plastic
Number of Strap Conductors
1

Description

Adjustable Wristband,w/Hook and Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.