Zoro Homepage

Antistatic Shielding Grid Tape, 1"x118 ft

  • Mfr # 81252

  • Zoro # G6285146


product price: $12.39
/ea

Key Features

Tape Thickness
1.9 mil
Performance Temp.
14 Degrees to 140 Degrees F
Tape Tensile Strength
22 lb./in.
Color
Transparent
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81252
Zoro #
G6285146
UPC #
-
Country of Origin
Malaysia

Dimensions

Tape Thickness
1.9 mil
Width
1"
Length
118 ft.

Details

Performance Temp.
14 Degrees to 140 Degrees F
Item
Antistatic Shielding Grid Tape,1"x118 ft
Tape Tensile Strength
22 lb./in.
Color
Transparent
Adhesion Strength
59 oz./in.
Material
Acrylic Adhesive
Features
Low Charging Transparent Cellulose Film; Conductive Shielding Layer; Lead-Free RoHS Compliant

Description

Antistatic Shielding Grid Tape,1 In.x118 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.