Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13215
Zoro #
G4505159
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.003 in
Overall Width
4 in
Overall Length
6 in
Details
Item
Static Shielding Bag
Color
Silver
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Standards
ANIS/ESD S11.31, ANSI/ESD S20.20, ANSI/ESD S20.20 Section 6.2.3.1, ANSI/ESD S541, ANSI/ESD-S11.11, ANSI/ESD-S11.12, RoHS
Seal Strength
10 lbf
Puncture Strength
2.6 lbf
Interior Surface Resistance - Maximum
1 x 10^11 ohm
Heat Seal Recommended Temperature - Minimum
45 Degrees F
Closure Type
Zip Seal
Metal Location
Metal Exterior
Product Type
Static Shielding Bag
Heat Seal Recommended Temperature - Maximum
70 Degrees F
Exterior Surface Resistance - Maximum
1 x 10^8 ohm
Description
Static Shielding Bag, Thickness 0.003 in, Color Silver, Seal Strength 10 lbf, Puncture Strength 2.6 lbf, Standards ANIS/ESD S11.31, ANSI/ESD S20.20, ANSI/ESD S20.20 Section 6.2.3.1, ANSI/ESD S541, ANSI/ESD-S11.11, ANSI/ESD-S11.12, RoHS, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.