Zoro Homepage

Bag Shielding, Metal Out, PK100

  • Mfr # 13262

  • Zoro # G4505168


product price: $40.55
/pk 100, $0.41/ea

Key Features

Color
Silver
Thickness
0.003 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Standards
ANIS/ESD S11.31, ANSI/ESD S20.20, ANSI/ESD S20.20 Section 6.2.3.1, ANSI/ESD S541, ANSI/ESD-S11.11, ANSI/ESD-S11.12, RoHS
Seal Strength
10 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13262
Zoro #
G4505168
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.003 in
Overall Width
8 in
Overall Length
10 in

Details

Item
Static Shielding Bag
Color
Silver
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Standards
ANIS/ESD S11.31, ANSI/ESD S20.20, ANSI/ESD S20.20 Section 6.2.3.1, ANSI/ESD S541, ANSI/ESD-S11.11, ANSI/ESD-S11.12, RoHS
Seal Strength
10 lbf
Puncture Strength
2.6 lbf
Metal Location
Metal Exterior
Heat Seal Recommended Temperature - Minimum
45 Degrees F
Interior Surface Resistance - Maximum
1 x 10^11 ohm
Closure Type
Zip Seal
Product Type
Static Shielding Bag
Heat Seal Recommended Temperature - Maximum
70 Degrees F
Exterior Surface Resistance - Maximum
1 x 10^8 ohm

Description

Static Shielding Bag, Thickness 0.003 in, Color Silver, Seal Strength 10 lbf, Puncture Strength 2.6 lbf, Standards ANIS/ESD S11.31, ANSI/ESD S20.20, ANSI/ESD S20.20 Section 6.2.3.1, ANSI/ESD S541, ANSI/ESD-S11.11, ANSI/ESD-S11.12, RoHS, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.