Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Cord, Retractble, 20 Ft

  • Mfr # 09682

  • Zoro # G3950274


product price: $22.59
/ea

Key Features

Includes
4 mm Snap Socket
Cord Length
20 ft
Features
Banana Plug, Date Coded, Relaxed Retraction Coil Cord
Product Type
Grounding Cord
Resistance Rating - Maximum
35,000,000 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09682
Zoro #
G3950274
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
20 ft
Cord Length - Maximum
20 ft

Details

Item
Coil Cord
Includes
4 mm Snap Socket
Features
Banana Plug, Date Coded, Relaxed Retraction Coil Cord
Product Type
Grounding Cord
Resistance Rating - Maximum
35,000,000 ohm
Flex Cycles - Minimum
1,000,000
Plug Connection
Straight Banana Plug
Grounding Connection
Snap
Cord Shape
Coiled

Description

Coil Cord, Features Retractable, Cord Length 20 Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.