Zoro Homepage
This item is Discontinued.
Desco Common No Resistor Banana Jack Cord, 10" 09835

Common No Resistor Banana Jack Cord, 10" (Discontinued)

  • Mfr # 09835
  • Zoro # G6283789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09835
Zoro #
G6283789
UPC #
-
Country of Origin
United States

Dimensions

Cord Length - Maximum
10 ft

Details

Item
Resistor Banana Jack Cord (10 ft)
Plug Connection
Straight Banana Plug
Cord Shape
Straight
Grounding Connection
Ring Terminal
Cord Construction
Single-Wire

Description

Common No Resistor Banana Jack Cord,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.