Dissipative Floor Finish, 5 gal. Box
Mfr # 10512
Zoro # G4785630
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Solids Content
0 %
VOC Content
0%
Maximum Application Temperature
100 Degrees F
pH Value
Neutral
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10512
Zoro #
G4785630
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Floor Finish
Solids Content
0 %
VOC Content
0%
Maximum Application Temperature
100 Degrees F
pH Value
Neutral
Cleaner Form
Liquid
pH Level
9
Minimum Coverage Area
2,000 sq ft
Container Type
Bag
Minimum Application Temperature
34 Degrees F
For Floor Type
Rubber, Vinyl
Maximum Coverage Area
10,000 sq ft
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bag, For Floor Type Rubber, Vinyl, pH Level 9, pH Value Neutral, VOC Content 0 Percent, Maximum Application Temperature 100 Degrees F, Maximum Coverage Area 10,000 sq ft, Minimum Application Temperature 34 Degrees F, Minimum Coverage Area 2,000 sq ft, Solids Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.