Zoro Homepage

Esd Sheet Protector, 3 Mil Thick, PK25

  • Mfr # 07450

  • Zoro # G0672275


product price: $24.85
/pk 25, $0.99/ea

Key Features

Color
Clear
Thickness
0.08 in
Product Type
ESD Sheet Protector
Overall Length
11.25 in
Overall Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07450
Zoro #
G0672275
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in
Overall Length
11.25 in
Overall Width
9.25 in

Details

Item
ESD Sheet Protector
Color
Clear
Material
Polypropylene
Product Type
ESD Sheet Protector
Resistance Rating - Maximum
10,000 ohm

Description

Esd Sheet Protector, 3 Mil Thick,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.