ESD Shop Bag, 9.5x11 In, PK100
Mfr # 47120
Zoro # G4209536
product price: $63.80
/pk 100, $0.64/eaKey Features
Color
Clear
Thickness
0.118 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Width
9.5 in
Bag Item
Static Shielding Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47120
Zoro #
G4209536
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.118 in
Width
9.5 in
Length
11 in
Overall Length
11 in
Overall Width
9.5 in
Details
Item
Static Shielding Bag
Color
Clear
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Bag Item
Static Shielding Bag
Puncture Strength
10 lbf
Bag Closure Type
None
Interior Surface Resistance
100,000,000,000 ohm
Exterior Surface Resistance
100,000,000,000 ohm
Standards
RoHS
Seal Strength
3 lbf
Features
A Size Documents
Heat Seal Recommended Temperature
300 Degrees to 400 Degrees F
Closure Type
Open
Interior Surface Resistance - Maximum
100,000,000,000 ohm
Heat Seal Recommended Temperature - Minimum
375 Degrees F
Heat Seal Recommended Temperature - Maximum
400 Degrees F
Exterior Surface Resistance - Maximum
10^11 ohm
Description
Static Shielding Bag, Width 9.5 in, Length 11 in, Thickness 0.118 in, Color Clear, Open, Bag Closure Type None, FDA Compliant No, Seal Strength 3 lbf, Heat Seal Recommended Temperature 300 Degrees to 400 Degrees F, Bag Package Configuration Flat Pack, Puncture Strength 10 lbf, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 100,000,000,000 ohm, Standards RoHS, Static Shielding Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.