Zoro Homepage

ESD Susceptibility Label, 2 In. H, PK500

  • Mfr # 06722

  • Zoro # G4104107


product price: $18.99
/pk 500, $0.04/ea

Key Features

Header
No Header
Material
Vinyl
Width
2 in
Height
2 in
Standards
RS-471, Symbol is same as ESD Association ESD Susceptibility symbol per ANSI/ESD S8.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06722
Zoro #
G4104107
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in

Details

Header
No Header
Material
Vinyl
Standards
RS-471, Symbol is same as ESD Association ESD Susceptibility symbol per ANSI/ESD S8.1
Subject Matter
Information
Language
English
Shape
Square
Color
Blk/Ylw
Legend
Attention
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
Black
Legend Style
Symbol and Text
Item
ESD Susceptibility Label
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Sign Shape
Square
Sign Mounting Style
Adhesive
Printed Language
English
Sign Material
Cardstock
Type
RS-471
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend
Attention
Chemical Resistant
No
Legend Pictogram Description
Electrical Hazard
Sign Header Background Color
Yellow
Legend Pictogram ID
PELC-64
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header
No Header
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Text Color
Black
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Mirror Print
No
Material Properties
Flexible
Sign Mounting Location
Package
ADA Compliant
No
Number of Printed Sides
1
Product Type
ESD Susceptibility Label

Description

ESD Susceptibility Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Attention, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.