ESD Wrist Strap, Dispble, Pk100
Mfr # 14401
Zoro # G4096303
product price: $234.99
/pk 100, $2.35/ea
Free Shipping & Returns
Key Features
Includes
Alligator Clip
Features
Designed for One Time Use, Packaged Individually in a Printed Bag with Instructions
Standards
ANSI/ESD S20.20, Lead-Free RoHS
Strap Length - Maximum
35.5 in
Strap Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14401
Zoro #
G4096303
UPC #
-
Country of Origin
United States
Dimensions
Strap Length - Maximum
35.5 in
Details
Item
Disposable Wrist Strap
Includes
Alligator Clip
Features
Designed for One Time Use, Packaged Individually in a Printed Bag with Instructions
Standards
ANSI/ESD S20.20, Lead-Free RoHS
Strap Color
Dark Blue
Fastening Style
Slipknot
Number of Strap Conductors
1
Description
Disposable Wrist Strap, Size 35-1/2 In L, Material Vinyl, Disposable, Attached Alligator Clips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.