Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Grounder, Medium, Polyester

  • Mfr # 07502

  • Zoro # G4198573


product price: $19.39
/ea

Key Features

Color
Blue
Features
Medium, Nylon Polyester
Product Type
Foot Grounder
Number of Rubber Layers
3
Fastening Style
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07502
Zoro #
G4198573
UPC #
-
Country of Origin
United States

Details

Item
Foot Grounder
Color
Blue
Features
Medium, Nylon Polyester
Product Type
Foot Grounder
Number of Rubber Layers
3
Fastening Style
Hook and Loop
Resistance Protection
2 megaohm
Grounder Location
Foot

Description

Foot Grounder, Features Medium, Nylon Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.