Zoro Homepage

Foot Grounder, Small

  • Mfr # 07501

  • Zoro # G4189123


product price: $16.25
/ea

Key Features

Color
Blue
Features
Small, Nylon Polyester
Product Type
Foot Grounder
Grounder Location
Foot
Number of Rubber Layers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07501
Zoro #
G4189123
UPC #
-
Country of Origin
United States

Details

Item
Foot Grounder
Color
Blue
Features
Small, Nylon Polyester
Product Type
Foot Grounder
Grounder Location
Foot
Number of Rubber Layers
3
Fastening Style
Hook and Loop
Resistance Protection
2 megaohm

Description

Foot Grounder, Features Small, Nylon Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.