Zoro Homepage

Ground Cord, Dome-Style, 10MM

  • Mfr # 9814

  • Zoro # G010724146


product price: $19.35
/ea

Key Features

Grounding Connection
Ring Terminal
Cord Length - Maximum
15 ft
Cord Construction
Single-Wire
Cord Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9814
Zoro #
G010724146
UPC #
-
Country of Origin
United States

Dimensions

Cord Length - Maximum
15 ft

Details

Item
Grounding Cord
Grounding Connection
Ring Terminal
Cord Construction
Single-Wire
Cord Shape
Straight

Description

Ground Cord,Dome-Style,10MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.