Zoro Homepage

Ground Cord, Right Angle, Banana, 6Ft

  • Mfr # 91095

  • Zoro # G3903042


product price: $17.99
/ea

Key Features

Includes
4 mm Snap to Right Angle Banana Plug
Cord Length
6 ft
Features
Date Coded, Right Angled Banana Plug, Relaxed Retraction Coil Cord
Product Type
Grounding Cord
Flex Cycles - Minimum
1,000,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91095
Zoro #
G3903042
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Cord Length - Maximum
6 ft

Details

Item
Banana Cord
Includes
4 mm Snap to Right Angle Banana Plug
Features
Date Coded, Right Angled Banana Plug, Relaxed Retraction Coil Cord
Product Type
Grounding Cord
Flex Cycles - Minimum
1,000,000
Plug Connection
Right Angle Banana Plug
Cord Shape
Coiled
Resistance Rating - Maximum
35,000,000 ohm
Grounding Connection
Snap

Description

Banana Cord, Features Right Angle, Cord Length 6 Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.