Zoro Homepage

Hand Gun Controller, w/Hose, 120V

  • Mfr # 19587

  • Zoro # G6285076


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable (30 to 100 psi) Compressed Air Ionizer, Adjustable Balance (+/-20 V) with Less than 1 sec Discharge Time at 6 in, Detachable 7 ft Long ESD Protective Flexible Hose with Thumb Button, Point-of-Use Ionizer
Includes
7 ft ESD Hose
Standards
ANSI/ESD S20.20, ANSI/ESD STM 3.1, ESD TR53
Static Eliminating Air Gun Type
Air Gun
Maximum Operating Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19587
Zoro #
G6285076
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
1/4 in
Overall Height
5 1/8 in
Overall Length
7 1/8 in
Min. Hose Size
7 ft
Overall Width
6 3/8 in
Air Inlet Connection Size
1/8 in

Details

Item
Hand Gun Controller,w/Hose,120V
Features
Adjustable (30 to 100 psi) Compressed Air Ionizer, Adjustable Balance (+/-20 V) with Less than 1 sec Discharge Time at 6 in, Detachable 7 ft Long ESD Protective Flexible Hose with Thumb Button, Point-of-Use Ionizer
Includes
7 ft ESD Hose
Standards
ANSI/ESD S20.20, ANSI/ESD STM 3.1, ESD TR53
Static Eliminating Air Gun Type
Air Gun
Maximum Operating Pressure
100 psi
Body Material
ABS (Air Gun), Stainless Steel (Housing)
Air Consumption
3.5 cfm
Minimum Operating Pressure
30 psi
Air Inlet Type
NPT
Input Voltage
120VAC
Air Inlet Gender
Male
Number of Pieces
2
Application
Dislodging Dust and Debris, Neutralizing Bulk Static Charges, Where Electrostatic Attraction Contamination Create Manufacturing or Handling Problem
Air Inlet
1/8 NPT

Description

Hand Gun Controller,w/Hose,120V, Static Eliminating Air Gun Type Air Gun, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Air Consumption 3.5 cfm, Air Inlet Connection Size 1/8 in, Air Inlet Gender Male, Air Inlet Type NPT, Includes 7 ft ESD Hose, Air Inlet 1/8 NPT, Air Outlet Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.