Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heel Grounder, 1 Meg, Lime Green Strap

  • Mfr # 07599

  • Zoro # G4876055


product price: $10.05
/ea

Key Features

Color
Green
Fastening Style
Stretch
Product Type
Foot Grounder
Resistance Protection
1 megaohm
Number of Rubber Layers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07599
Zoro #
G4876055
UPC #
-
Country of Origin
United States

Details

Item
Heel Grounding Strap
Color
Green
Fastening Style
Stretch
Product Type
Foot Grounder
Resistance Protection
1 megaohm
Number of Rubber Layers
2
Grounder Location
Foot

Description

Heel Grounder,1 Meg,Lime Green Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.