ESD Tape Clear With Symbols 2in x 72 Yds 3in Paper Core

  • Mfr # 81230

  • Zoro # G908809498


product price: $37.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81230
Zoro #
G908809498
UPC #
-
Country of Origin
United States

Description

features: low charging transparent cellulose film 2.4 mils thick with high-tack rubber adhesive; wescorp tape generates less than 50 volts when unwound from roll at 73f, 45% rh average making it safe to use around most esd sensitive items marked with esd symbols mil std-1285 and esda between film and adhesive; esd symbols distinguish esd version tapes from standard, non-esd tapes surface resistance 1 x 10e8 to < 1 x 10e11 ohms; tested per ansi/esd s11.11 to meet dissipative limits of packaging standard ansi/esd s541 temperature range 10c - 71c 14f - 160f lead-free rohs compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.