Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73611
Zoro #
G3853945
UPC #
-
Country of Origin
Unknown
Dimensions
Size
S
Fits Chest Size
34" to 36"
Details
Item
Lab Coat with Cuff
Color
Blue
Material
Nylon
Closure Type
snaps
Number of Pockets
0
Gender
Unisex
Description
Lab Coat with Cuff, Unisex, Size S, Fits Chest Size 34 In. to 36 In., Blue, Nylon, Snaps Closure Type, Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.