Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73614
Zoro #
G3853963
UPC #
-
Country of Origin
Unknown
Dimensions
Fits Chest Size
46" to 48"
Size
Xl
Details
Item
Lab Coat with Cuff
Color
Light Blue
Material
Nylon
Closure Type
snaps
Number of Pockets
0
Gender
Unisex
Description
Lab Coat with Cuff, Gender Unisex, Material Nylon, Color Light Blue, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.