Magnetic Snap Wrist Strap, Adjustable
Mfr # 09186
Zoro # G4034021
product price: $24.89
/eaKey Features
Material
metal
Features
Date Coded, Magnetic Connection Between Wrist Band and Coil Cord, Medical Grade Series Stainless Steel Backplate and Links, Stainless Steel Machined Snap Stud
Standards
ANSI/ESD S1.1/ESD TR53, ANSI/ESD S20.20, UL Listed
Strap Color
Black
Strap Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09186
Zoro #
G4034021
UPC #
-
Country of Origin
United States
Dimensions
Strap Length - Maximum
13 in
Details
Item
Magnetic Snap Wrist Strap
Material
metal
Features
Date Coded, Magnetic Connection Between Wrist Band and Coil Cord, Medical Grade Series Stainless Steel Backplate and Links, Stainless Steel Machined Snap Stud
Standards
ANSI/ESD S1.1/ESD TR53, ANSI/ESD S20.20, UL Listed
Strap Color
Black
Strap Material
Metal
Cord Shape
Coiled
Fastening Style
Snap
Number of Strap Conductors
1
Description
Magnetic Snap Wrist Strap, Material Metal, Adjustable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.