Zoro Homepage

Overhead Ionizer, 2-Fan, 120VAC, 24"

  • Mfr # 60640

  • Zoro # G4876037


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Features
Air Velocity
100 to 200 cfm
Includes
(2) Emitter Point Cleaners (60640, 60467), (3) Emitter Point Cleaners (60473, 60468), Hanging Kit, North American Plug, Power Cord
Static Discharge Time
3 sec
Depth
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60640
Zoro #
G4876037
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 7/8 in
Length
22 5/16 in
Manufacturers Warranty Length
1 yr
Width
6 5/8 in
Overall Depth
22 3/8 in
Overall Height
4 in
Overall Width
6 5/8 in

Details

Item
Overhead Ionizer
Features
Air Velocity
100 to 200 cfm
Includes
(2) Emitter Point Cleaners (60640, 60467), (3) Emitter Point Cleaners (60473, 60468), Hanging Kit, North American Plug, Power Cord
Static Discharge Time
3 sec
Standards
ANSI/ESD STM3.1
Voltage
120/220V AC
Product Type
Overhead Ionizer
Operating Temperature - Minimum
50 Degrees F
Calibration Certificate Type
NIST
Generated Air Flow - Maximum
200 cfm
Generated Air Flow - Minimum
100 cfm
Input Voltage - Maximum
120 V AC
Operating Temperature - Maximum
90 Degrees F
Charged Surface Distance - Maximum
18 in

Description

Overhead Ionizer, Air Velocity 100 to 200 cfm, Static Discharge Time 3 sec, Depth 3 7/8 in, Features (2) 3-Blade Fans with Steady State DC Ionization for 2 ft x 4 ft Coverage Area, 120/220 VAC Input Voltage Selectable, 3 Position Fan Speed: Low, Medium, High, Auto-Feedback System (Audible and Visual Alarm Through Single Tri-Color LED), Compatible Ionizer Motion Sensor 60509, Made in the United States of America, Replaceable Emitter Pins, Sealed Plenum Air Flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.