Zoro Homepage

Right-To-KnowLabel, 2inH, 2inW, LithoPaper

  • Mfr # 06730

  • Zoro # G6285015


product price: $22.79
/ea

Key Features

Adhesive
Adhesive
Background Color
Black
Product Type
Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06730
Zoro #
G6285015
UPC #
-
Country of Origin
United States

Details

Item
Attention Label,Reusable,2"x2"
Adhesive
Adhesive
Background Color
Black
Product Type
Label

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Properties Removeable and Repositionable Adhesive, Background Color Black, Height 2 in, Material Litho Paper, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -20 Degrees F, Preprinted Images Black ESD Handarc Symbol, Preprinted Text Identifies the Contents of the Packaging as ESD Susceptible, Product Type Right-To-Know Label, Retroreflective Grade Non-Reflective, Standards ANSI/ESD S8.1, Thickness 0.0026 in, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.