Stat Free Conductive Blk, Mat 5 I36X48
Mfr # 40931
Zoro # G3135100
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
7/16 in
Material
Rubber
Surface to Surface Resistance
10^9 ohm
Mat Color
Black with Yellow Border
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40931
Zoro #
G3135100
UPC #
-
Country of Origin
United States
Dimensions
Thickness
7/16 in
Overall Width
3 ft
Overall Length
5 ft
Details
Item
Conductive Static Floor Mat
Color
Black
Material
Rubber
Surface to Surface Resistance
10^9 ohm
Mat Color
Black with Yellow Border
Surface to Ground Resistance
10^9 ohm
Grounding Cord Required
Yes
Includes Grounding Cord
No
Visibility Features
High-Visibility Colors
Edge Style
Beveled
Resistance Properties
Slip Resistant
Antifatigue Material
Yes
Static Control Type
Conductive
Border Color
Yellow
Surface Material
Rubber
Surface Design
Diamond Plate
Anti-Slip Surface
Yes
Other Standards
ANSI/ESD S20.20
For Environment
ESD
Description
Conductive Static Floor Mat, Antifatigue Material Yes, Anti-Slip Surface Yes, Border Color Yellow, Color Black, Edge Style Beveled, For Environment ESD, Grounding Cord Required Yes, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.