Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statfree Conductive Floor Mat Kit

  • Mfr # 15013

  • Zoro # G6424385


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
1/16 in
Material
Vinyl
Surface to Ground Resistance
10^6 ohm
Surface to Surface Resistance
10^6 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15013
Zoro #
G6424385
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/16 in
Overall Length
4 ft
Overall Width
3 ft

Details

Item
Conductive Static Floor Mat Kit
Color
Black
Material
Vinyl
Surface to Ground Resistance
10^6 ohm
Surface to Surface Resistance
10^6 ohm
Mat Color
Black
Edge Style
Beveled
Resistance Properties
Chemical Resistant
Static Control Type
Conductive
For Environment
ESD
Surface Design
Pebble
Surface Material
Vinyl
Other Standards
ANSI/ESD S20.20

Description

Conductive Static Floor Mat Kit, Color Black, Edge Style Beveled, For Environment ESD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.