Universal Strap Kit
Mfr # 09864
Zoro # G4143447
product price: $7.15
/eaKey Features
Includes
10 mm Socket, 10 mm Stud, Long Screw, Short Screw
Features
ESD Common Point Ground Symbol Label, User Installable Snap
Standards
ANSI/EOS-ESD-S6.1
Product Type
Universal Snap Kit
Calibration Certificate Type
Not Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09864
Zoro #
G4143447
UPC #
-
Country of Origin
United States
Details
Item
Universal Snap Kit
Includes
10 mm Socket, 10 mm Stud, Long Screw, Short Screw
Features
ESD Common Point Ground Symbol Label, User Installable Snap
Standards
ANSI/EOS-ESD-S6.1
Product Type
Universal Snap Kit
Calibration Certificate Type
Not Certified
Compatible with Product Type
Mat Kit Items
Description
Universal Snap Kit, Features Includes a 10mm Stud, 10mm Socket, Long Screw and Short Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.