Viper Ion Gun
Mfr # 19595
Zoro # G6285021
product price: $1,074.99
/ea
Free Shipping & Returns
Key Features
Features
Balanced Lightweight Ergonomic Design (Less than 0.5 lb), Clean Dry Air (CDA) or Nitrogen, Fast Discharge Times with +/-15 V Offset Voltage Balance, High Frequency Piezo AC with Transformer Inside of Hand Piece, Long Handle-Trigger, Slotted Nozzle Tips, Status LEDs
Includes
24V DC Power Adapter, Air Tube, 6 ft Length, Clean Dry Air Nozzle, Retrieving data. Wait a few seconds and try to cut or copy again.
Standards
ANSI/ESD S20.20, ESD TR53, OSHA
Maximum Operating Pressure
87 psi
Body Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19595
Zoro #
G6285021
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Overall Height
6 1/2 in
Air Outlet Size
6 mm
Overall Width
5 3/8 in
Air Inlet Connection Size
6 mm
Min. Hose Size
6 mm
Details
Item
Viper Ion Gun
Features
Balanced Lightweight Ergonomic Design (Less than 0.5 lb), Clean Dry Air (CDA) or Nitrogen, Fast Discharge Times with +/-15 V Offset Voltage Balance, High Frequency Piezo AC with Transformer Inside of Hand Piece, Long Handle-Trigger, Slotted Nozzle Tips, Status LEDs
Includes
24V DC Power Adapter, Air Tube, 6 ft Length, Clean Dry Air Nozzle, Retrieving data. Wait a few seconds and try to cut or copy again.
Standards
ANSI/ESD S20.20, ESD TR53, OSHA
Maximum Operating Pressure
87 psi
Body Material
PBT
Input Voltage
100 to 240VAC
Application
Neutralizing Electrostatic Charges; Dislodging Charged Dust and Debris
Air Consumption
13 cfm
Number of Pieces
4
Minimum Operating Pressure
7 psi
Includes Adapter
Adapter Included
Static Eliminating Air Gun Type
Air Gun
Description
Viper Ion Gun, Static Eliminating Air Gun Type Air Gun, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 7 psi, Air Consumption 13 cfm, Air Inlet Connection Size 6 mm, Air Inlet Type Not Applicable, Includes 24V DC Power Adapter, Air Tube, 6 ft Length, Clean Dry Air Nozzle, Retrieving data. Wait a few seconds and try to cut or copy again., Air Outlet Size 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.