Zoro Homepage

Voltage/Continuity Tester, 0 to 480VAC

  • Mfr # 35130

  • Zoro # G9642046


product price: $31.79
/ea

Key Features

AC Voltage Range
0 to 480
Auto Ranging
No
Features
Illuminated Lamp is Easy-to-Confirm Electrical Circuit Continuity, Low Voltage Lamp Tests Unpowered Circuitry
Manufacturers Warranty Length
1 yr
DC Voltage Range
0 to 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35130
Zoro #
G9642046
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Continuity Tester
AC Voltage Range
0 to 480
Auto Ranging
No
Features
Illuminated Lamp is Easy-to-Confirm Electrical Circuit Continuity, Low Voltage Lamp Tests Unpowered Circuitry
Resistance
0 to 10 ohm
DC Voltage Range
0 to 24
Test Connection Type
Probe Tip
Maximum Resistance Measured
10 ohm
Testing Functions
Continuity
Built-In Flashlight
No
Includes Batteries
Yes
Number of Batteries Required
2
Tester Type
Continuity Tester
CAT Safety Rating
Not Rated
Display Screen Type
No Display
Power Source
Battery
Minimum Resistance Measured
0 ohm
Display Type
No Display
Non-Contact
No
Alert Type
Light
Continuity Confirmation
0 to 10 ohm

Description

Continuity Tester, Alert Type Light, Built-In Flashlight No, CAT Safety Rating Not Rated, Display Type No Display, Non-Contact No, Test Connection Type Probe Tip, Testing Functions Continuity, Features Illuminated Lamp is Easy-to-Confirm Electrical Circuit Continuity, Low Voltage Lamp Tests Unpowered Circuitry, Power Source Battery, Tester Type Continuity Tester, Auto Ranging No, Battery Size AAA, Continuity Confirmation 0 to 10 ohm, Display Screen Type No Display, Includes Batteries Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.