Zoro Homepage

Wescorp Antistatic Cellulose Clear Tape

  • Mfr # 79203

  • Zoro # G6283630


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Shape
Continuous Roll
Adhesion Strength
59 oz./sq. in.
Thickness
1.9 mil
Tensile Strength
22 lb./in.
Features
Ideal in Packaging for Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79203
Zoro #
G6283630
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.9 mil
Width
1/2"
Length
72 yd.

Details

Item
Wescorp Antistatic Cellulose Clear Tape
Shape
Continuous Roll
Adhesion Strength
59 oz./sq. in.
Tensile Strength
22 lb./in.
Features
Ideal in Packaging for Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes
Color
Clear
Material
Synthetic Rubber (Adhesive),Cellulose (Backing)
Performance Temp.
14 Degrees to 160 Degrees F

Description

Wescorp Antistatic Cellulose Clear Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.