Zoro Homepage

Wrip Strap Kit

  • Mfr # 09039

  • Zoro # G1439676


product price: $14.79
/ea

Key Features

Includes
Coil Cord
Standards
ANSI/ESD S20.20, UL Listed
Features
Non-Slip Material
Strap Color
Burgundy
Strap Length - Maximum
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09039
Zoro #
G1439676
UPC #
-
Country of Origin
United States

Dimensions

Strap Length - Maximum
13 in
Cord Length - Maximum
6 ft

Details

Item
Static Control Wrist Strap
Includes
Coil Cord
Standards
ANSI/ESD S20.20, UL Listed
Features
Non-Slip Material
Strap Color
Burgundy
Fastening Style
Snap
Cord Color
Black
Cord Shape
Coiled
Strap Material
Elastic
Number of Strap Conductors
1

Description

Wrip Strap Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.