Zoro Homepage

Wrist Strap, Adjust, Elastic, 6 ft. Cord

  • Mfr # 09100

  • Zoro # G4785490


product price: $30.55
/ea

Key Features

Includes
Coil Cord
Standards
OSHA, UL Listed
Features
Date Coded, Highly Visible Colors, Non-Shedding, Non-Sloughing Replaceable Lightweight Fabric Band
Fastening Style
Snap
Cord Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09100
Zoro #
G4785490
UPC #
-
Country of Origin
United States

Dimensions

Strap Length - Maximum
13 in
Cord Length - Maximum
6 ft

Details

Item
Static Control Wrist Strap
Includes
Coil Cord
Standards
OSHA, UL Listed
Features
Date Coded, Highly Visible Colors, Non-Shedding, Non-Sloughing Replaceable Lightweight Fabric Band
Fastening Style
Snap
Cord Color
Blue
Cord Shape
Coiled
Strap Material
Polypropylene
Strap Color
Dark Blue
Number of Strap Conductors
1

Description

Wrist Strap,Adjust,Elastic,6 ft. Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.