Zoro Homepage

Wrist Strap, Silver Nylon, W 6 Ft Cord

  • Mfr # 09070

  • Zoro # G4108544


product price: $27.49
/ea

Key Features

Includes
Alligator Clip, Coil Cord
Features
Contoured Spring Supported Banana Plug, Date Coded
Standards
OSHA, UL Listed
Fastening Style
Snap
Cord Shape
Coiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09070
Zoro #
G4108544
UPC #
-
Country of Origin
United States

Dimensions

Strap Length - Maximum
13 in
Cord Length - Maximum
6 ft

Details

Item
Wrist Strap
Includes
Alligator Clip, Coil Cord
Features
Contoured Spring Supported Banana Plug, Date Coded
Standards
OSHA, UL Listed
Fastening Style
Snap
Cord Shape
Coiled
Cord Color
Black
Strap Color
Light Blue
Number of Strap Conductors
1
Strap Material
Elastic

Description

Wrist Strap, Silver Impreganted Nylon, Includes 6 Ft Coiled Ground Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.