Shop DESIGN ENG

DESIGN ENG 10405 Heat Shroud Aluminum Sleeve

  • Mfr # D40-10405

  • Zoro # G404168792


product price:  $65.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D40-10405
Zoro #
G404168792
UPC #
-
Country of Origin
China

Description

Heat Shroud is made from the same High temperature fiberglass fabric bonded to an aluminized material as heat sheath with the same features, benefits and advantages but with the added convenience of a hook and loop closure design. Simply wrap heat shroud around wires, cables or hoses without the need of removing one end. Heat Shroud protects against oil, dirt and road grime and can be shaped to fit the tightest bends and offers the versatility of fitting diameters from 1/2 To 1-1/4 in.

Specifications
  • Hose Size - 1/2 To 1-1/4 in. Inside Diameter
  • Length - 3 ft.
  • Color - Silver
  • Material - High Temperature Rated Glass Fiber
  • Installation Type - Uses Cloth Tie To Install Over Hose
  • No Need To Remove Wires, Cables Or Hoses
  • Easily Trimmed To Length
  • Convenient Hook And Loop Closure Design
  • Withstands 500 Degree Fahrenheit Direct Continuous, 2000 Degree Fahrenheit Radiant Heat
  • Fireproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.