This item is Discontinued.

Design Engineering Design Engineering 050215 Universal Boom Mat Tape Sound Damping Material with Adhesive Backing 50215

This item is Discontinued.

Design Engineering

Design Engineering 050215 Universal Boom Mat Tape Sound Damping Material with Adhesive Backing (Discontinued)

Mfr # 50215
Zoro # G204126770
UPC # 607078502155
Country of Origin China
Category Duct Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50215
Zoro #
G204126770
UPC #
607078502155
Country of Origin
China

Description

Boom Mat's new Jeep Wrangler Sound Deadening HeadLiner provides a simple pre-shaped peel and stick kit that dresses up the interior of Jeep hard tops while minimizing annoying outside noise and vibrations while insulating from exterior weather conditions. Installed Boom Mat's new Sound Deadening HeadLiner has been tested to reduce noise levels from 3 To 4 decibels. This is a significant change in sound level that will improve overall interior acoustics so Jeep occupants can enjoy audio system and have conversations without excessive and irritating noise distractions.

Features
  • Boom Mat tape is made from Butyl Rubber with an aluminum facing.
  • Excellent for use as a dampening material, Water proof patch, secure wires or cables, RV uses.
  • 2" x 20' roll
  • Great as a water proof patch for home or RV uses
  • Easy to use and cut into lengths
  • Great for securing cabels and wires
Specifications
  • Weight: 2.456 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.