Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # DH-X-82-F-26D
  • Zoro # G209481164
product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Locking/Unlocking Access - Inside
Push Button
Number of Pins
6
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Lockset Function
Entrance, Office
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH-X-82-F-26D
Zoro #
G209481164
UPC #
-
Country of Origin
China
Locking/Unlocking Access - Inside
Push Button
Number of Pins
6
Lockset Function
Entrance, Office
Application
Medium to High Traffic
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
Standards
ANSI A156.2, UL Listed
Includes
(2) Keys, Combination Screws for Wood or Metal Doors and Frames
Item
Door Lever Lockset
Backset
2 3/4 in
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Dead Latch
Keyway Type
Schlage C
Lockset Style
Rose
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
ADA Compliant
Yes
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F82
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Round
Includes Core
Core Included
ANSI Grade
1
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Features
Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Clutching Levers Standard for Vandal Resistance on Locking Functions

Dimensions

Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Clutching Levers Standard for Vandal Resistance on Locking Functions
Door Thickness - Maximum
1 3/4 in

Description

Entry Lock with Schlage "C" keyway

Ratings & reviews