Surface Mounted Electromagnetic Door Holder with 35 Pound Holding Force Brushed Aluminum Finish
Mfr # EDHRUS28
Zoro # G315683575
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Aluminum
Length
9.5 in
Finish
Brushed Aluminum
Width
3.5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDHRUS28
Zoro #
G315683575
UPC #
-
Country of Origin
United States
Dimensions
Length
9.5 in
Width
3.5 in
Details
Color
Brushed Aluminum
Finish
Brushed Aluminum
Material
Aluminum
Description
NA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.