Zoro Homepage

Surface Vertical Rod Exit Device

  • Mfr # DH-2000V-33-32D

  • Zoro # G312936926


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch Filler, Wood, Machine and Self Tapping Machine Screws
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Door Width - Maximum
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-2000V-33-32D
Zoro #
G312936926
UPC #
-
Country of Origin
China

Dimensions

Door Width - Maximum
32 in
Fits Stile Width
4 in
Door Height - Minimum
7 ft
Door Height - Maximum
10 ft
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Minimum
32 in

Details

Includes
Latch Filler, Wood, Machine and Self Tapping Machine Screws
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Includes Hardware
Hardware Included
Outside Trim Type
Not Included
Exit Device Type
Surface Vertical Rod
Standards
ANSI A117.1, ANSI A156.3 Grade 1, UL Listed
Lockdown Type
Hex Key Dogging
Item
Surface Vertical Rod Exit Device
Product Type
Exit Device
ADA Compliant
No
Exit Bar Style
Touchbar
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed

Description

Surface Vertical Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.